- External, Medium Duty, Series RS Retaining Ring
- 4.75" Shaft Diameter
- Stainless Steel
- for 4.61" Groove Diameter
- for 0.079" Groove Width
| Series | RS |
| Package Type | Loose |
| Duty | Medium-Duty |
| Shaft Dia. | 4.75 in |
| Material Specification | 302 Stainless Steel |
| Inside Free Diameter | 4.571 |
| Thickness | 0.072 in |
| Nominal Shaft Diameter | 4 3/4 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.25 in |
| Bearing Series | RS |
| Plating | N/A |
| Weight | 0.075 LB |

