- External, Medium Duty, Series RS Retaining Ring
- 0.551" Shaft Diameter
- Stainless Steel
- for 0.525" Groove Diameter
- for 0.03" Groove Width
| Radial Wall Thickness | 0.045 in |
| Series | RS |
| Nominal Shaft Diameter | 0.551 in |
| Material Specification | 302 Stainless Steel |
| Inside Free Diameter | 0.518 |
| Ring Style | Two-Turn Uncrimped |
| Duty | Medium-Duty |
| Material | Stainless Steel |
| Shaft Dia. | 0.551 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Plating | N/A |
| Thickness | 0.025 in |
| Bearing Series | RS |
| Weight | 0.001 LB |

