- External, Medium Duty, Series RS Retaining Ring
- 0.75" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 0.719" Groove Diameter
| Inside Free Diameter | 0.71 |
| Series | RS |
| Material | Carbon Spring Steel |
| Duty | Medium-Duty |
| Plating | Oil Finish |
| Shaft Dia. | 0.75 in |
| Radial Wall Thickness | 0.065 in |
| Ring Style | Two-Turn Uncrimped |
| Inch/Metric | Inch |
| Nominal Shaft Diameter | 3/4 in |
| Thickness | 0.031 in |
| Package Type | Loose |
| Bearing Series | RS |
| Material Specification | SAE 1070-1090 |
| Weight | 0.001 LB |

