- External, Medium Duty, Series RS Retaining Ring
- 7.75" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 7.548" Groove Diameter
| Package Type | Loose |
| Inch/Metric | Inch |
| Material Specification | SAE 1070-1090 |
| Bearing Series | RS |
| Plating | Oil Finish |
| Thickness | 0.086 in |
| Nominal Shaft Diameter | 7 3/4 in |
| Shaft Dia. | 7.75 in |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.312 in |
| Series | RS |
| Duty | Medium-Duty |
| Ring Style | Two-Turn Crimped |
| Inside Free Diameter | 7.486 |
| Weight | 0.174 LB |

