- External, Medium Duty, Series RS Retaining Ring
- 0.843" Shaft Diameter
- Stainless Steel
- for 0.812" Groove Diameter
- for 0.036" Groove Width
| Shaft Dia. | 0.843 in |
| Plating | N/A |
| Nominal Shaft Diameter | 0.843 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Bearing Series | RS |
| Duty | Medium-Duty |
| Thickness | 0.031 in |
| Package Type | Loose |
| Ring Style | Two-Turn Uncrimped |
| Inside Free Diameter | 0.803 |
| Series | RS |
| Radial Wall Thickness | 0.065 in |
| Weight | 0.001 LB |

