- External, Medium Duty, Series RS Retaining Ring
- 8.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 8.288" Groove Diameter
| Thickness | 0.086 in |
| Series | RS |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Ring Style | Two-Turn Crimped |
| Bearing Series | RS |
| Radial Wall Thickness | 0.375 in |
| Plating | Oil Finish |
| Duty | Medium-Duty |
| Shaft Dia. | 8.5 in |
| Inside Free Diameter | 8.22 |
| Inch/Metric | Inch |
| Nominal Shaft Diameter | 8 1/2 in |
| Material Specification | SAE 1070-1090 |
| Weight | 0.229 LB |

