- External, Medium Duty, Series RS Retaining Ring
- 0.968" Shaft Diameter
- Stainless Steel
- for 0.925" Groove Diameter
- for 0.042" Groove Width
| Material | Stainless Steel |
| Duty | Medium-Duty |
| Thickness | 0.037 in |
| Bearing Series | RS |
| Plating | N/A |
| Inch/Metric | Inch |
| Shaft Dia. | 0.968 in |
| Nominal Shaft Diameter | 0.968 in |
| Material Specification | 302 Stainless Steel |
| Ring Style | Two-Turn Uncrimped |
| Radial Wall Thickness | 0.075 in |
| Series | RS |
| Package Type | Loose |
| Inside Free Diameter | 0.916 |
| Weight | 0.002 LB |

