- External, Heavy Duty, Series RSN Retaining Ring
- 1" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 0.94" Groove Diameter
| Thickness | 0.042 in |
| Plating | Oil Finish |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Series | RSN |
| Shaft Dia. | 1 in |
| Radial Wall Thickness | 0.085 in |
| Material Specification | SAE 1070-1090 |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Ring Style | Two-Turn Crimped |
| Inside Free Diameter | 0.932 |
| Weight | 0.003 LB |

