- External, Heavy Duty, Series RSN Retaining Ring
- 1.188" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 1.118" Groove Diameter
| Shaft Dia. | 1.188 in |
| Plating | Oil Finish |
| Duty | Heavy-Duty |
| Material Specification | SAE 1070-1090 |
| Package Type | Loose |
| Inch/Metric | Inch |
| Inside Free Diameter | 1.105 |
| Thickness | 0.05 in |
| Radial Wall Thickness | 0.103 in |
| Ring Style | Two-Turn Crimped |
| Series | RSN |
| Material | Carbon Spring Steel |
| Weight | 0.005 LB |

