- External, Heavy Duty, Series RSN Retaining Ring
- 12" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 11.49" Groove Diameter
| Inch/Metric | Inch |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.562 in |
| Shaft Dia. | 12 in |
| Plating | Oil Finish |
| Material Specification | SAE 1070-1090 |
| Inside Free Diameter | 11.41 |
| Package Type | Loose |
| Thickness | 0.187 in |
| Material | Carbon Spring Steel |
| Series | RSN |
| Duty | Heavy-Duty |
| Weight | 1.08 LB |

