- External, Heavy Duty, Series RSN Retaining Ring
- 13.25" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 12.687" Groove Diameter
| Series | RSN |
| Radial Wall Thickness | 0.662 in |
| Material | Carbon Spring Steel |
| Ring Style | Two-Turn Crimped |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Shaft Dia. | 13.25 in |
| Package Type | Loose |
| Thickness | 0.187 in |
| Duty | Heavy-Duty |
| Material Specification | SAE 1070-1090 |
| Inside Free Diameter | 12.598 |
| Weight | 1.333 LB |

