- External, Heavy Duty, Series RSN Retaining Ring
- 15" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 14.363" Groove Diameter
| Duty | Heavy-Duty |
| Shaft Dia. | 15 in |
| Thickness | 0.187 in |
| Package Type | Loose |
| Ring Style | Two-Turn Crimped |
| Series | RSN |
| Plating | Oil Finish |
| Inside Free Diameter | 14.262 |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Material Specification | SAE 1070-1090 |
| Radial Wall Thickness | 0.75 in |
| Weight | 1.773 LB |

