- External, Heavy Duty, Series RSN Retaining Ring
- 2.375" Shaft Diameter
- Stainless Steel
- for 2.239" Groove Diameter
- for 0.086" Groove Width
| Series | RSN |
| Shaft Dia. | 2.375 in |
| Ring Style | Two-Turn Crimped |
| Duty | Heavy-Duty |
| Material | Stainless Steel |
| Package Type | Loose |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Inside Free Diameter | 2.223 |
| Plating | N/A |
| Radial Wall Thickness | 0.2 in |
| Thickness | 0.078 in |
| Weight | 0.03 LB |

