- External, Heavy Duty, Series RSN Retaining Ring
- 2.437" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 2.299" Groove Diameter
| Package Type | Loose |
| Ring Style | Two-Turn Crimped |
| Material Specification | SAE 1070-1090 |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | Oil Finish |
| Shaft Dia. | 2.437 in |
| Inside Free Diameter | 2.283 |
| Series | RSN |
| Radial Wall Thickness | 0.2 in |
| Duty | Heavy-Duty |
| Thickness | 0.078 in |
| Weight | 0.03 LB |

