- External, Heavy Duty, Series RSN Retaining Ring
- 3.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 3.316" Groove Diameter
| Package Type | Loose |
| Inch/Metric | Inch |
| Series | RSN |
| Duty | Heavy-Duty |
| Shaft Dia. | 3.5 in |
| Material Specification | SAE 1070-1090 |
| Plating | Oil Finish |
| Radial Wall Thickness | 0.27 in |
| Inside Free Diameter | 3.293 |
| Thickness | 0.111 in |
| Material | Carbon Spring Steel |
| Ring Style | Two-Turn Crimped |
| Weight | 0.09 LB |

