- External, Heavy Duty, Series RSN Retaining Ring
- 3.625" Shaft Diameter
- Stainless Steel
- for 3.435" Groove Diameter
- for 0.12" Groove Width
| Plating | N/A |
| Shaft Dia. | 3.625 in |
| Radial Wall Thickness | 0.27 in |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Duty | Heavy-Duty |
| Ring Style | Two-Turn Crimped |
| Series | RSN |
| Inside Free Diameter | 3.411 |
| Material | Stainless Steel |
| Thickness | 0.111 in |
| Weight | 0.088 LB |

