- External, Heavy Duty, Series RSN Retaining Ring
- 0.594" Shaft Diameter
- Stainless Steel
- for 0.559" Groove Diameter
- for 0.039" Groove Width
| Thickness | 0.035 in |
| Shaft Dia. | 0.594 in |
| Plating | N/A |
| Ring Style | Two-Turn Uncrimped |
| Series | RSN |
| Inch/Metric | Inch |
| Package Type | Loose |
| Inside Free Diameter | 0.554 |
| Radial Wall Thickness | 0.05 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Duty | Heavy-Duty |
| Weight | 0.001 LB |

