- External, Heavy Duty, Series RSN Retaining Ring
- 0.875" Shaft Diameter
- Stainless Steel
- for 0.821" Groove Diameter
- for 0.046" Groove Width
| Series | RSN |
| Inside Free Diameter | 0.814 |
| Thickness | 0.042 in |
| Ring Style | Two-Turn Crimped |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.075 in |
| Shaft Dia. | 0.875 in |
| Material | Stainless Steel |
| Plating | N/A |
| Duty | Heavy-Duty |
| Weight | 0.002 LB |

