- External, Heavy Duty, Series RSN Retaining Ring
- 9.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 9.1" Groove Diameter
| Thickness | 0.187 in |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.5 in |
| Shaft Dia. | 9.5 in |
| Duty | Heavy-Duty |
| Ring Style | Two-Turn Crimped |
| Inch/Metric | Inch |
| Package Type | Loose |
| Material Specification | SAE 1070-1090 |
| Series | RSN |
| Inside Free Diameter | 9.036 |
| Plating | Oil Finish |
| Weight | 0.769 LB |

