- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 1.312" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 1.25" Groove Diameter
| Series | RST |
| Shaft Dia. | 1.312 in |
| Ring Style | Two-Turn Uncrimped |
| Thickness | 0.05 in |
| Nominal Shaft Diameter | 1.312 in |
| Material Specification | SAE 1070-1090 |
| Material | Carbon Spring Steel |
| Plating | Oil Finish |
| Inside Free Diameter | 1.24 |
| Package Type | Loose |
| Radial Wall Thickness | 0.098 in |
| Inch/Metric | Inch |
| Weight | 0.005 LB |

