- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 1.375" Shaft Diameter
- Stainless Steel
- for 1.31" Groove Diameter
- 1.298" Inside Free Diameter
| Package Type | Loose |
| Radial Wall Thickness | 0.103 in |
| Inside Free Diameter | 1.298 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Plating | N/A |
| Ring Style | Two-Turn Uncrimped |
| Series | RST |
| Nominal Shaft Diameter | 1 3/8 in |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 1.375 in |
| Thickness | 0.05 in |
| Weight | 0.006 LB |

