- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 2" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 1.91" Groove Diameter
| Inside Free Diameter | 1.894 |
| Series | RST |
| Plating | Oil Finish |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Material Specification | SAE 1070-1090 |
| Radial Wall Thickness | 0.128 in |
| Package Type | Loose |
| Nominal Shaft Diameter | 2 in |
| Shaft Dia. | 2 in |
| Ring Style | Two-Turn Crimped |
| Weight | 0.013 LB |

