- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 2.375" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 2.265" Groove Diameter
| Material | Carbon Spring Steel |
| Thickness | 0.078 in |
| Package Type | Loose |
| Series | RST |
| Inch/Metric | Inch |
| Material Specification | SAE 1070-1090 |
| Plating | Oil Finish |
| Ring Style | Two-Turn Crimped |
| Shaft Dia. | 2.375 in |
| Radial Wall Thickness | 0.141 in |
| Inside Free Diameter | 2.248 |
| Nominal Shaft Diameter | 2 3/8 in |
| Weight | 0.022 LB |

