- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 3.125" Shaft Diameter
- Stainless Steel
- for 2.98" Groove Diameter
- 2.957" Inside Free Diameter
| Plating | N/A |
| Series | RST |
| Shaft Dia. | 3.125 in |
| Radial Wall Thickness | 0.188 in |
| Material | Stainless Steel |
| Package Type | Loose |
| Thickness | 0.093 in |
| Ring Style | Two-Turn Crimped |
| Nominal Shaft Diameter | 3 1/8 in |
| Inside Free Diameter | 2.957 |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Weight | 0.047 LB |

