- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 3.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 3.34" Groove Diameter
| Thickness | 0.111 in |
| Series | RST |
| Nominal Shaft Diameter | 3 1/2 in |
| Material | Carbon Spring Steel |
| Inside Free Diameter | 3.315 |
| Shaft Dia. | 3.5 in |
| Package Type | Loose |
| Radial Wall Thickness | 0.25 in |
| Material Specification | SAE 1070-1090 |
| Ring Style | Two-Turn Crimped |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Weight | 0.079 LB |

