- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 3.543" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 3.381" Groove Diameter
| Material | Carbon Spring Steel |
| Thickness | 0.111 in |
| Ring Style | Two-Turn Crimped |
| Inside Free Diameter | 3.356 |
| Nominal Shaft Diameter | 3.543 in |
| Material Specification | SAE 1070-1090 |
| Series | RST |
| Package Type | Loose |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Shaft Dia. | 3.543 in |
| Radial Wall Thickness | 0.25 in |
| Weight | 0.08 LB |

