- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 3.938" Shaft Diameter
- Stainless Steel
- for 3.756" Groove Diameter
- 3.73" Inside Free Diameter
| Material | Stainless Steel |
| Nominal Shaft Diameter | 3.938 in |
| Inside Free Diameter | 3.73 |
| Package Type | Loose |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.25 in |
| Ring Style | Two-Turn Crimped |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 3.938 in |
| Series | RST |
| Thickness | 0.111 in |
| Weight | 0.096 LB |

