- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 0.594" Shaft Diameter
- Stainless Steel
- for 0.565" Groove Diameter
- 0.559 Inside Free Diameter
| Inch/Metric | Inch |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Nominal Shaft Diameter | 0.594 in |
| Inside Free Diameter | 0.559 |
| Series | RST |
| Thickness | 0.035 in |
| Ring Style | Two-Turn Uncrimped |
| Radial Wall Thickness | 0.045 in |
| Shaft Dia. | 0.594 in |
| Material | Stainless Steel |
| Package Type | Loose |
| Weight | 0.001 LB |

