- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 6.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 6.225" Groove Diameter
| Package Type | Loose |
| Radial Wall Thickness | 0.312 in |
| Plating | Oil Finish |
| Inside Free Diameter | 6.182 |
| Series | RST |
| Ring Style | Three-Turn Crimped |
| Material Specification | SAE 1070-1090 |
| Shaft Dia. | 6.5 in |
| Nominal Shaft Diameter | 6 1/2 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness | 0.165 in |
| Weight | 0.27 LB |

