- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 6.75" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 6.465" Groove Diameter
| Material Specification | SAE 1070-1090 |
| Ring Style | Three-Turn Crimped |
| Package Type | Loose |
| Inside Free Diameter | 6.42 |
| Material | Carbon Spring Steel |
| Radial Wall Thickness | 0.312 in |
| Plating | Oil Finish |
| Shaft Dia. | 6.75 in |
| Thickness | 0.165 in |
| Inch/Metric | Inch |
| Series | RST |
| Nominal Shaft Diameter | 6 3/4 in |
| Weight | 0.272 LB |

