- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 7" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 6.705" Groove Diameter
| Inch/Metric | Inch |
| Shaft Dia. | 7 in |
| Plating | Oil Finish |
| Series | RST |
| Inside Free Diameter | 6.658 |
| Material Specification | SAE 1070-1090 |
| Package Type | Loose |
| Nominal Shaft Diameter | 7 in |
| Thickness | 0.165 in |
| Material | Carbon Spring Steel |
| Ring Style | Three-Turn Crimped |
| Radial Wall Thickness | 0.312 in |
| Weight | 0.287 LB |

