- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 0.812" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 0.776" Groove Diameter
| Material Specification | SAE 1070-1090 |
| Shaft Dia. | 0.812 in |
| Plating | Oil Finish |
| Package Type | Loose |
| Inch/Metric | Inch |
| Inside Free Diameter | 0.768 |
| Series | RST |
| Ring Style | Two-Turn Uncrimped |
| Thickness | 0.042 in |
| Radial Wall Thickness | 0.065 in |
| Nominal Shaft Diameter | 0.812 in |
| Material | Carbon Spring Steel |
| Weight | 0.001 LB |

