- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 8.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
- for 8.14" Groove Diameter
| Plating | Oil Finish |
| Nominal Shaft Diameter | 8 1/2 in |
| Inside Free Diameter | 8.083 |
| Radial Wall Thickness | 0.375 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Shaft Dia. | 8.5 in |
| Thickness | 0.189 in |
| Material Specification | SAE 1070-1090 |
| Series | RST |
| Material | Carbon Spring Steel |
| Ring Style | Three-Turn Crimped |
| Weight | 0.484 LB |

