- External, Medium-Heavy Duty, Series RST Retaining Ring
- for 0.875" Shaft Diameter
- Stainless Steel
- for 0.835" Groove Diameter
- 0.827" Inside Free Diameter
| Nominal Shaft Diameter | 7/8 in |
| Plating | N/A |
| Ring Style | Two-Turn Uncrimped |
| Thickness | 0.042 in |
| Material Specification | 302 Stainless Steel |
| Inside Free Diameter | 0.827 |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Radial Wall Thickness | 0.075 in |
| Package Type | Loose |
| Series | RST |
| Material | Stainless Steel |
| Weight | 0.002 LB |

