- Internal, Single Turn, Light Duty Retaining Ring
- for 1.75" Housing Diameter
- Carbon Spring Steel
- Oil Finish
- for 1.807" Groove Diameter
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Material | Carbon Spring Steel |
| Thickness | 0.031 in |
| Series | UR |
| Package Type | Loose |
| Ring Style | Single Turn |
| Radial Wall Thickness | 0.118 in |
| Housing Diameter | 1 3/4 in |
| Material Specification | SAE 1070-1090 |
| Weight | 0.005 LB |

