- Internal, Single Turn, Light Duty Retaining Ring
- for 2.187" Housing Diameter
- Carbon Spring Steel
- Cadmium Plating
- for 2.263" Groove Diameter
| Series | UR |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Ring Style | Single Turn |
| Radial Wall Thickness | 0.158 in |
| Plating | Cadmium |
| Package Type | Loose |
| Duty | Light-Duty |
| Material Specification | SAE 1070-1090 |
| Thickness | 0.031 in |
| Housing Diameter | 2.187 in |
| Weight | 0.0 LB |

