- Internal, Single Turn, Light Duty Retaining Ring
- for 2.625" Housing Diameter
- Stainless Steel
- for 2.701" Groove Diameter
- 2.731" Free Diameter
| Material | Stainless Steel |
| Thickness | 0.031 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Duty | Light-Duty |
| Housing Diameter | 2 5/8 in |
| Ring Style | Single Turn |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | UR |
| Radial Wall Thickness | 0.158 in |
| Weight | 0.009 LB |

