- Internal, Single Turn, Light Duty Retaining Ring
- for 2.75" Housing Diameter
- Stainless Steel
- for 2.826" Groove Diameter
- 2.857" Free Diameter
| Housing Diameter | 2 3/4 in |
| Duty | Light-Duty |
| Package Type | Loose |
| Plating | N/A |
| Thickness | 0.031 in |
| Material Specification | 302 Stainless Steel |
| Ring Style | Single Turn |
| Series | UR |
| Radial Wall Thickness | 0.158 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Weight | 0.01 LB |

