- Internal, Single Turn, Light Duty Retaining Ring
- for 3.312" Housing Diameter
- Carbon Spring Steel
- Oil Finish
- for 3.404" Groove Diameter
| Package Type | Loose |
| Plating | Oil Finish |
| Radial Wall Thickness | 0.188 in |
| Ring Style | Single Turn |
| Series | UR |
| Material Specification | SAE 1070-1090 |
| Thickness | 0.039 in |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Housing Diameter | 3.312 in |
| Material | Carbon Spring Steel |
| Weight | 0.018 LB |

