- Internal, Single Turn, Light Duty Retaining Ring
- for 3.437" Housing Diameter
- Stainless Steel
- for 3.529" Groove Diameter
- 3.566" Free Diameter
| Package Type | Loose |
| Material | Stainless Steel |
| Plating | N/A |
| Radial Wall Thickness | 0.188 in |
| Ring Style | Single Turn |
| Inch/Metric | Inch |
| Housing Diameter | 3.437 in |
| Thickness | 0.039 in |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Series | UR |
| Weight | 0.02 LB |

