- Internal, Single Turn, Light Duty Retaining Ring
- for 3.937" Housing Diameter
- Stainless Steel
- for 4.029" Groove Diameter
- 4.071" Free Diameter
| Series | UR |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Duty | Light-Duty |
| Package Type | Loose |
| Ring Style | Single Turn |
| Radial Wall Thickness | 0.188 in |
| Material | Stainless Steel |
| Thickness | 0.039 in |
| Inch/Metric | Inch |
| Housing Diameter | 3.937 in |
| Weight | 0.022 LB |

