- Internal, Single Turn, Light Duty Retaining Ring
- for 4.125" Housing Diameter
- Carbon Spring Steel
- Oil Finish
- for 4.235" Groove Diameter
| Inch/Metric | Inch |
| Plating | Oil Finish |
| Material Specification | SAE 1070-1090 |
| Housing Diameter | 4 1/8 in |
| Thickness | 0.046 in |
| Radial Wall Thickness | 0.225 in |
| Ring Style | Single Turn |
| Series | UR |
| Package Type | Loose |
| Duty | Light-Duty |
| Material | Carbon Spring Steel |
| Weight | 0.033 LB |

