- Internal, Single Turn, Light Duty Retaining Ring
- for 6.5" Housing Diameter
- Stainless Steel
- for 6.663" Groove Diameter
- 6.73" Free Diameter
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Material | Stainless Steel |
| Ring Style | Single Turn |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Radial Wall Thickness | 0.265 in |
| Thickness | 0.061 in |
| Series | UR |
| Plating | N/A |
| Housing Diameter | 6 1/2 in |
| Weight | 0.082 LB |

