- Internal, Single Turn, Light Duty Retaining Ring
- for 0.75" Housing Diameter
- Stainless Steel
- for 0.779" Groove Diameter
- 0.783" Free Diameter
| Material | Stainless Steel |
| Duty | Light-Duty |
| Package Type | Loose |
| Thickness | 0.018 in |
| Series | UR |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Housing Diameter | 3/4 in |
| Radial Wall Thickness | 0.045 in |
| Ring Style | Single Turn |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

