- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 1" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.021 in |
| Series | US |
| Duty | Light-Duty |
| Shaft Dia. | 1 in |
| Material | Carbon Spring Steel |
| Plating | Oil Finish |
| Radial Wall Thickness | 0.065 in |
| Inside Free Diameter | 0.949 |
| Material Specification | SAE 1070-1090 |
| Weight | 0.001 LB |

