- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 1.75" Shaft Diameter
- Stainless Steel
- for 1.693" Groove Diameter
| Series | US |
| Package Type | Loose |
| Shaft Dia. | 1.75 in |
| Inside Free Diameter | 1.674 |
| Thickness | 0.031 in |
| Radial Wall Thickness | 0.118 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Weight | 0.005 LB |

