- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 2.25" Shaft Diameter
- Stainless Steel
- for 2.174" Groove Diameter
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Series | US |
| Inside Free Diameter | 2.149 |
| Shaft Dia. | 2.25 in |
| Material | Stainless Steel |
| Radial Wall Thickness | 0.158 in |
| Thickness | 0.031 in |
| Plating | N/A |
| Weight | 0.009 LB |

