- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 2.75" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
| Material Specification | SAE 1070-1090 |
| Radial Wall Thickness | 0.158 in |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Inside Free Diameter | 2.644 |
| Thickness | 0.031 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Shaft Dia. | 2.75 in |
| Series | US |
| Weight | 0.012 LB |

