- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 3.75" Shaft Diameter
- Stainless Steel
- for 3.658" Groove Diameter
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Inside Free Diameter | 3.62 |
| Package Type | Loose |
| Thickness | 0.039 in |
| Radial Wall Thickness | 0.188 in |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Series | US |
| Shaft Dia. | 3.75 in |
| Inch/Metric | Inch |
| Weight | 0.024 LB |

