- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 4.125" Shaft Diameter
- Stainless Steel
- for 4.015" Groove Diameter
| Plating | N/A |
| Thickness | 0.046 in |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.225 in |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Series | US |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Shaft Dia. | 4.125 in |
| Inside Free Diameter | 3.973 |
| Weight | 0.037 LB |

